- 31/32 in Length
- Round Type
- 7 mm To 9 mm Capacity
features
- Satin finish provides corrosion resistance and a slip-resistant grip.
- Precision machined pins provide engagement with round holes on the face of the nut.
- Each double-ended, round interchangeable pin has two diameters for a variety of applications.
| Inch/Metric | Metric |
| Family Name | Facom® Pin Replacements - Round |
| Overall Length | 1 1/2 in |
| Capacity | 7 mm to 9 mm |
| Type | Round |
| Weight | 0.06 LB |
| EAN or UPC | 662679982461 |

