Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsFA-118A

FA-118A

Full Polish Spanner Wrench
Item #106004922
  • 10 5/8 in Overall Length Inch
Proto® ToolsFA-118A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 5/8 in Overall Length Inch

features

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • Precision machined square pins provide engagement with square holes or slots on the face of the nut.
  • Interchangeable pins are easy to swap out.
Overall Length 10 5/8 in
Inch/Metric Inch
Capacity [Min] 20 mm
Weight 1.41 LB
EAN or UPC 662679982218
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison