- 6 39/64 in Overall Length Metric
features
- Joint fitted with a spring washer for smooth, reliable operation.
| Overall Length | 6 39/64 in |
| Hook Depth | 1/8 in |
| Capacity [Min] | 15 mm |
| Inch/Metric | Metric |
| Weight | 0.19 LB |
| EAN or UPC | 662679982225 |
| Overall Length | 6 39/64 in |
| Hook Depth | 1/8 in |
| Capacity [Min] | 15 mm |
| Inch/Metric | Metric |
| Weight | 0.19 LB |
| EAN or UPC | 662679982225 |