- 7 61/64 in Overall Length Metric
features
- Joint fitted with a spring washer for smooth, reliable operation.
| Overall Length | 7 61/64 in |
| Capacity [Min] | 35 mm |
| Hook Depth | 5/32 in |
| Inch/Metric | Metric |
| Weight | 0.35 LB |
| EAN or UPC | 662679982232 |
| Overall Length | 7 61/64 in |
| Capacity [Min] | 35 mm |
| Hook Depth | 5/32 in |
| Inch/Metric | Metric |
| Weight | 0.35 LB |
| EAN or UPC | 662679982232 |