Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Full Polish Spanner Wrench

FA-126A.180

Full Polish Spanner Wrench
Item #106033080
  • 19 3/8 in Overall Length Metric
Full Polish Spanner Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19 3/8 in Overall Length Metric

features

  • Pins hardened to 40 HRc.
Capacity [Min] 35 mm
Inch/Metric Metric
Overall Length 19 3/8 in
Weight 3.07 LB
EAN or UPC 662679982317
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison