- 6 39/64 in Overall Length Metric
features
- Pins hardened to 40 HRc.
| Capacity [Min] | 50 mm |
| Inch/Metric | Metric |
| Overall Length | 6 39/64 in |
| Weight | 0.18 LB |
| EAN or UPC | 662679982270 |
| Capacity [Min] | 50 mm |
| Inch/Metric | Metric |
| Overall Length | 6 39/64 in |
| Weight | 0.18 LB |
| EAN or UPC | 662679982270 |