- 7 61/64 in Overall Length Metric
features
- Pins hardened to 40 HRc.
| Inch/Metric | Metric |
| Capacity [Min] | 80 mm |
| Overall Length | 7 61/64 in |
| Weight | 0.37 LB |
| EAN or UPC | 662679982287 |
| Inch/Metric | Metric |
| Capacity [Min] | 80 mm |
| Overall Length | 7 61/64 in |
| Weight | 0.37 LB |
| EAN or UPC | 662679982287 |