Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stud Extractor

FA-286A

Stud Extractor
Item #106004196
  • Stud Extractor
Stud Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stud Extractor

description

  • Turn extractor with a ratchet, wrench or socket to engage the cam and stud, then pull out stud. 1/2" and 1/4" drive capacity. Knurled wheel grips stud when pressure is applied. Hex drive can be driven with wrench or ratcheting tool. Ideal for bolts with rusted, corroded or stripped threads. Heavy duty finish.

features

  • Turn extractor with a ratchet, wrench or socket to engage the cam and stud, then pull out stud.
  • 1/2" and 1/4" drive capacity.
  • Knurled wheel grips stud when pressure is applied.
  • Hex drive can be driven with wrench or ratcheting tool.
  • Ideal for bolts with rusted, corroded or stripped threads.
  • Heavy duty finish.
Overall Length 2 5/32 in
Drive Size 1/2 in
Weight 0.86 LB
EAN or UPC 662679983475
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison