- 3 17/32 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Short shank and slim heads for access in confined spaces.
- Standard open end configuration.
| Outside Head Width | 45/64 in |
| Inch/Metric | Inch |
| Overall Length | 3 17/32 in |
| Finish | Satin |
| Head Thickness | 1/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679987336 |

