- 7 3/32 in Overall Length
- Full Polish Finish
- Inch
features
- Short shank and slim heads for access in confined spaces.
| Finish | Full Polish |
| Overall Length | 7 3/32 in |
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Weight | 0.3 LB |
| EAN or UPC | 662679981341 |
| Finish | Full Polish |
| Overall Length | 7 3/32 in |
| Inch/Metric | Inch |
| No. of Pieces | 5 |
| Weight | 0.3 LB |
| EAN or UPC | 662679981341 |