- 11 1/4 in Overall Length
- 12 Point
features
- Satin chrome finish.
- Spring-steadied pivoting 12 point socket.
- Strength to ISO 1711-1, DIN 899, NF ISO 1711-1.
| No. of Points | 12 |
| Overall Length | 11 1/4 in |
| Weight | 0.79 LB |
| EAN or UPC | 662679987510 |
| No. of Points | 12 |
| Overall Length | 11 1/4 in |
| Weight | 0.79 LB |
| EAN or UPC | 662679987510 |