- 4 5/16 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Short shank and slim heads for access in confined spaces.
- Standard open end configuration.
| Head Thickness | 1/8 in |
| Outside Head Width | 1 1/32 in |
| Inch/Metric | Metric |
| Overall Length | 4 5/16 in |
| Finish | Satin |
| Weight | 0.08 LB |
| EAN or UPC | 662679981280 |

