- 2 9/32 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Short shank and slim heads for access in confined spaces.
- Standard open end configuration.
| Inch/Metric | Metric |
| Finish | Satin |
| Overall Length | 2 9/32 in |
| Outside Head Width | 25/64 in |
| Head Thickness | 3/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679981297 |

