- 6 57/64 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Used to tighten collars, lock nut rings and help seal packing nuts on hydraulic cylinders.
- Ultra thin profile for use in close quarters.
- Openings designed to cover tappets, screws and lock nuts with excessive overhang which helps improve access.
- For use in low torque applications.
- Standard open end configuration.
| Outside Head Width | 25/32 in |
| Finish | Satin |
| Head Thickness | 25/32 in |
| Overall Length | 6 57/64 in |
| Inch/Metric | Metric |
| Weight | 0.08 LB |
| EAN or UPC | 662679981365 |

