Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Satin Open End Wrench

FM-34.3.2

Satin Open End Wrench
Item #106020691
  • 2 3/4 in Overall Length
  • Satin Finish
  • Metric
Satin Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/4 in Overall Length
  • Satin Finish
  • Metric

features

  • Satin finish provides corrosion resistance and slip resistant grip.
  • 15° and 75° angled heads for fasteners out of standard tool reach.
  • Short shanks and slim heads.
  • Standard open end configuration.
Head Thickness 3/32 in
Outside Head Width 25/64 in
Inch/Metric Metric
Overall Length 2 3/4 in
Finish Satin
Weight 0.02 LB
EAN or UPC 662679981464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison