- 3 5/32 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and slip resistant grip.
- 15° and 75° angled heads for fasteners out of standard tool reach.
- Short shanks and slim heads.
- Standard open end configuration.
| Outside Head Width | 19/32 in |
| Head Thickness | 1/8 in |
| Inch/Metric | Metric |
| Finish | Satin |
| Overall Length | 3 5/32 in |
| Weight | 0.02 LB |
| EAN or UPC | 662679981518 |

