- Metric
- 16 Pieces
- 6 & 12 Points
- Satin Finish
features
- Short shank and compact heads help improve access to tight spots.
- Box end angled at 15°.
- 12-point box end allows for fine indexing, helping to improve speed and access.
- 6-point box end allows for large wrench to fastener contact area which helps prevent rounding the fastener.
- Fits 4, 6 and 12 point fasteners.
- Satin finish provides corrosion resistance and a slip-resistant grip.
| Finish | Satin |
| Family Name | 16 Pieces Short Satin Metric Combination Wrench Set |
| No. of Points | 6 & 12 |
| No. of Pieces | 16 |
| Inch/Metric | Metric |
| Weight | 1.58 LB |
| EAN or UPC | 662679982690 |

