- 6 5/16 in Overall Length
- Insulated Finish
- Metric
features
- 2 color warning handle insulation - color changes from orange to yellow if insulation integrity compromised.
- Specific heat treatment and oiled quenching achieve core hardness without embrittlement or distortion.
- Size tolerances applied by Facom® exceed standard specifications.
| Finish | Insulated |
| Inch/Metric | Metric |
| Outside Head Width | 1 11/32 in |
| Head Thickness | 7/16 in |
| Overall Length | 6 5/16 in |
| Weight | 0.21 LB |
| EAN or UPC | 662679984014 |

