- Leverage Wrench
features
- Removable handle
- Satin finish provides corrosion resistance and a slip resistant grip.
| Overall Length | 18 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 1.35 LB |
| EAN or UPC | 662679983024 |
| Overall Length | 18 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 1.35 LB |
| EAN or UPC | 662679983024 |