Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Full Polish Leverage Wrench

FM-54A.24

Full Polish Leverage Wrench
Item #106009623
  • Leverage Wrench
Full Polish Leverage Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Leverage Wrench

features

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • Separate removable handle used when extra leverage is needed.
  • 12 point, box end allows for fine indexing, helping to improve speed and access.
  • 30° offset handle helps clear obstructions.
Inch/Metric Metric
Overall Length 7 3/32 in
Outside Head Width 1 1/2 in
No. of Points 12
Finish Full Polish
Weight 0.86 LB
EAN or UPC 662679982911
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison