- Leverage Wrench
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Separate removable handle used when extra leverage is needed.
- 12 point, box end allows for fine indexing, helping to improve speed and access.
- 30° offset handle helps clear obstructions.
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Outside Head Width | 2 23/32 in |
| Overall Length | 11 1/32 in |
| Weight | 2.61 LB |
| EAN or UPC | 662679982966 |

