- Metric
- 12 Point
- 6 1/32 in Overall Length
features
- Insulated to 1000V or 1500 DC.
- 2 color warning handle insulation - color changes from orange to yellow if insulation integrity compromised.
- 12 point box end allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
| Overall Length | 6 1/32 in |
| Outside Head Width | 5/8 in |
| Offset Height | 5/8 in |
| Finish | Insulated |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.12 LB |
| EAN or UPC | 662679984212 |

