Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
12 Points Full Polish Box End Wrench

FM-57.19X22

12 Points Full Polish Box End Wrench
Item #106030424
  • Metric
  • 12 Point
  • 9 31/32 in Overall Length
12 Points Full Polish Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 12 Point
  • 9 31/32 in Overall Length

features

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • Half-moon shape helps improve access to hidden, difficult to reach locations.
  • 12 point box end allows for fine indexing, helping to improve speed and access.
  • Fits 4, 6 and 12 point fasteners.
Overall Length 9 31/32 in
No. of Points 12
Inch/Metric Metric
Finish Full Polish
Outside Head Width 1 1/8 in
Weight 0.64 LB
EAN or UPC 662679982898
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison