- Metric
- 12 Point
- 10 in Overall Length
- 5 Point
features
- Satin finish provides corrosion resistance and slip-resistant grip.
- Half-moon shape helps improve access to hidden, difficult to reach locations.
- 12-point box end allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
| No. of Pieces | 5 |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 10 in |
| Finish | Full Polish |
| Weight | 1.88 LB |
| EAN or UPC | 662679982904 |

