- Metric
- 12 Point
- 5 3/64 in Overall Length
features
- Slim rings and short shank for clearance.
- 12 point box ends allow for fine indexing, helping to improve speed and access.
- Straight pattern.
- Fits 4, 6 and 12 point fasteners.
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Outside Head Width | 39/64 in |
| Overall Length | 5 3/64 in |
| Weight | 0.15 LB |
| EAN or UPC | 662679982720 |

