Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Satin Socket Wrench

FM-66A.24X27

Satin Socket Wrench
Item #106007170
  • 13 3/16 in Overall Length
  • 12 Point
Satin Socket Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13 3/16 in Overall Length
  • 12 Point

features

  • Satin chrome finish.
  • Spring-steadied pivoting 12 point socket.
  • Strength to ISO 1711-1, DIN 899, NF ISO 1711-1.
Overall Length 13 3/16 in
No. of Points 12
Weight 2.07 LB
EAN or UPC 662679983161
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison