- 14 Inch Overall Length
- 12 Point
features
- Satin chrome finish.
- Spring-steadied pivoting 12-point socket.
- Strength to ISO 1711-1, DIN 899, NF ISO 1711-1.
| Overall Length | 14 Inch |
| No. of Points | 12 |
| Weight | 6.06 LB |
| EAN or UPC | 662679983208 |
| Overall Length | 14 Inch |
| No. of Points | 12 |
| Weight | 6.06 LB |
| EAN or UPC | 662679983208 |