- Metric
- Insulated
features
- Hardened alloy-steel exceeds specified strengths.
- 2-color warning insulation.
| Short Arm Length | 3 11/32 in |
| Long Arm Length | 4 59/64 in |
| Type | Insulated |
| Inch/Metric | Metric |
| Weight | 0.07 LB |
| EAN or UPC | 662679984304 |
| Short Arm Length | 3 11/32 in |
| Long Arm Length | 4 59/64 in |
| Type | Insulated |
| Inch/Metric | Metric |
| Weight | 0.07 LB |
| EAN or UPC | 662679984304 |