Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsFM-83.5AVSE

FM-83.5AVSE

Hex Key
Item #106017564
  • Metric
  • Insulated
Proto® ToolsFM-83.5AVSE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • Insulated

features

  • Hardened alloy-steel exceeds specified strengths.
  • 2-color warning insulation.
Inch/Metric Metric
Type Insulated
Short Arm Length 3 11/32 in
Long Arm Length 4 59/64 in
Weight 0.1 LB
EAN or UPC 662679984311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison