- 8 mm Socket Size
- 1/2 in Drive Size
- 2 5/32 in Overall Length
- 12 Points
features
- For manual use.
- For working on live components up to 1000V AC and 1500 DC.
| Inch/Metric | Metric |
| Drive End Outside Diameter | 55/64 in |
| Drive Size | 1/2 in |
| Socket Size | 8 mm |
| No. of Points | 12 |
| Length Type | Standard |
| Nut End Outside Diameter | 43/64 in |
| Overall Length | 2 5/32 in |
| Finish | Insulated |
| Bolt Clearance Depth | 2 1/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679985240 |

