- 9 X 11 mm Size
- Metric
- 6 Point
- 6 5/16 in Overall Length
features
- Full polish finish
| Head Thickness | 25/64 in |
| Overall Length | 6 5/16 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Head Width | 59/64 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679079000 |
| Head Thickness | 25/64 in |
| Overall Length | 6 5/16 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Head Width | 59/64 in |
| Weight | 0.12 LB |
| EAN or UPC | 662679079000 |