- Pozidriv® Tip Type
- #1 Tip Size
- 8 1/4 in Overall Length
features
- Designed for working on live components up to 1000V AC and 1500V DC.
| Tip Size | #1 |
| Finish | Insulated |
| Handle Type | Insulated-Protwist |
| Shank Type | Round |
| Tip Type | Pozidriv® |
| Overall Length | 8 1/4 in |
| Family Name | Facom® PoziDriv® Screwdriver |
| Shank Length | 4 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679035310 |

