- 3/8 in Drive Size
- 6 9/64 in Overall Length
- Metric
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy-to-read stamped markings.
| Material | Steel |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Hex Size | 8 mm |
| Bit Length | 4 61/64 in |
| Length Type | Long |
| Socket Size | 8 mm |
| Overall Length | 6 9/64 in |
| Drive Size | 3/8 in |
| Weight | 0.21 LB |
| EAN or UPC | 662679037345 |

