- 3/8 in Drive Size
- 6 1/8 in Overall Length
- Inch
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy-to-read stamped markings.
| Material | Steel |
| Overall Length | 6 1/8 in |
| Drive Size | 3/8 in |
| Length Type | Long |
| Bit Length | 4 61/64 in |
| Hex Size | 7/32 in |
| Inch/Metric | Inch |
| Socket Size | 7/32 in |
| Finish | Full Polish |
| Weight | 0.15 LB |
| EAN or UPC | 662679037406 |

