- 3/8 in Drive Size
- 1 51/64 in Overall Length
- Metric
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy-to-read stamped markings.
| Finish | Full Polish |
| Drive Size | 3/8 in |
| Socket Size | 4 mm |
| Bit Length | 5/8 in |
| Length Type | Standard |
| Hex Size | 4 mm |
| Material | Steel |
| Overall Length | 1 51/64 in |
| Inch/Metric | Metric |
| Weight | 0.07 LB |
| EAN or UPC | 662679038281 |

