- 13 Pieces
- 3/8 in Drive Size
description
- Socket Clips
- Socket Rail
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy to read stamped markings.
- Includes socket clips and rail.
| Finish | Full Polish |
| Length Type | Standard |
| Material | Steel |
| Drive Size | 3/8 in |
| No. of Pieces | 13 |
| Inch/Metric | Inch |
| Weight | 1.24 LB |
| EAN or UPC | 662679038397 |

