- 3/8 in Drive Size
- 1 13/16 in Overall Length
- Inch
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy-to-read stamped markings.
| Bit Length | 41/64 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| Socket Size | 7/64 in |
| Hex Size | 7/16 in |
| Material | Steel |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Overall Length | 1 13/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679038434 |

