- 1/4 in Socket Size
- 3/8 in Drive Size
- 1 53/64 in Overall Length
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy-to-read stamped markings.
| Finish | Full Polish |
| Overall Length | 1 53/64 in |
| Inch/Metric | Inch |
| Width | 45/64 in |
| Socket Size | 1/4 in |
| Drive Size | 3/8 in |
| Outside Head Width | 1 53/64 in |
| Length Type | Standard |
| Bit Length | 21/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662679038601 |

