- 5/16 in Socket Size
- 3/8 in Drive Size
- 1 27/32 in Overall Length
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy-to-read stamped markings.
| Overall Length | 1 27/32 in |
| Drive Size | 3/8 in |
| Bit Length | 43/64 in |
| Width | 45/64 in |
| Socket Size | 5/16 in |
| Finish | Full Polish |
| Length Type | Standard |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 662679038625 |

