- 7 Pieces
- 1/2 in Drive Size
description
- Socket Clips
- Socket Rail
features
- Full Polish finish.
| Material | Steel |
| No. of Pieces | 7 |
| Drive Size | 1/2 in |
| Length Type | Standard |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 2.15 LB |
| EAN or UPC | 662679053109 |
| Material | Steel |
| No. of Pieces | 7 |
| Drive Size | 1/2 in |
| Length Type | Standard |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Weight | 2.15 LB |
| EAN or UPC | 662679053109 |