- 1/2 in Drive Size
- 2 1/2 in Overall Length
- Inch
features
- Zinc phosphate finish on bits.
- Pressed in, Foreign Object Debris (FOD) compliant.
- Easy-to-read stamped markings.
| Inch/Metric | Inch |
| Overall Length | 2 1/2 in |
| Length Type | Standard |
| Finish | Full Polish |
| Socket Size | 7/16 in |
| Hex Size | 7/16 in |
| Bit Length | 1 1/16 in |
| Drive Size | 1/2 in |
| Weight | 0.23 LB |
| EAN or UPC | 662679038687 |

