- 0" - 13/16" Clamp Capacity
- 5/8" Depth of Throat
- Extra Heavy Service w/Standard Screw
| Clamp Type | Extra Heavy Service w/Standard Screw |
| Finish | Black Industrial |
| Thread Diameter | 3/8 |
| Clamp Capacity [Min] | 0 in |
| Proof Test | 2800 lbf |
| Clamp Capacity [Max] | 0.8125 in |
| Depth of Throat from Center of Screw | 5/8 in |
| Weight | 0.34 LB |
| EAN or UPC | 662679480004 |

