- 10 Pieces
- .013" - .040" Range
- Standard Feeler Gage
features
- Blades 1 3/4" L x 1/4" W in holder
- Includes sizes 0.013", 0.015", 0.017", 0.018", 0.020", 0.025", 0.030", 0.032", 0.035", 0.040"
- Blades etched with both decimal size and metric equivalent
| No. of Pieces | 10 |
| Style | Inch/Metric |
| Carton Length | 4 in |
| Carton Width | 1/4 in |
| Material | Steel |
| Carton Height | N/A |
| Blade Size | .015, .020, .025, .030, .013, .017, .018, .032, .035, .040 |
| Weight | 0.06 LB |
| EAN or UPC | 662679530266 |

