Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ000J

J000J

High Energy Spark Plug Gap Gauge Sets
Item #105845701
  • High Energy Spark Plug Gap Gauge Set
  • 0.0440 in, 0.0450 in, 0.0500 in, 0.0540 in, 0.0600 in, 0.0800" Blade Thickness
Proto® ToolsJ000J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Energy Spark Plug Gap Gauge Set
  • 0.0440 in, 0.0450 in, 0.0500 in, 0.0540 in, 0.0600 in, 0.0800" Blade Thickness

includes

  • Steel Holder
No. of Blades 6
Blade Thickness 0.044 in, 0.045 in, 0.05 in, 0.054 in, 0.06 in, 0.08 in
Weight 0.08 LB
EAN or UPC 662679530280
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison