- 12 Pieces
- .0015" - .020" Range
- Standard Feeler Gage
features
- Blades 1/2" W x 12" L in steel holder
- Includes sizes: 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.008", 0.010", 0.012", 0.014", 0.015" 0.020"
- Blades etched with both decimal size and metric equivalent
| Carton Length | 12 in |
| Style | Inch/Metric |
| Carton Width | 1/2 in |
| Blade Size | .0015, .002, .003, .004, .005, .010, .015, .020, .006, .008, .012, .014 |
| No. of Pieces | 12 |
| Material | Steel |
| Carton Height | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 662679530341 |

