Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ002L

J002L

Long Blade Feeler Gage
Item #105857376
  • 0.002" Thick
  • 12" Long
  • 1/2" Wide
  • Long Blade Feeler Gage
Proto® ToolsJ002L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.002" Thick
  • 12" Long
  • 1/2" Wide
  • Long Blade Feeler Gage

features

  • Blades etched with both decimal size and metric equivalent
  • Blades measure 1/2" wide x 12" long
Blade Thickness 0.002 in
Length 12 in
Material Steel
Blade Width 0.5 in
Weight 0.01 LB
EAN or UPC 662679530396
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison