- 0.003" Thick
- 12" Long
- 1/2" Wide
- Long Blade Feeler Gage
features
- Blades etched with both decimal size and metric equivalent
- Blades measure 1/2" wide x 12" long
| Blade Width | 0.5 in |
| Material | Steel |
| Length | 12 in |
| Blade Thickness | 0.003 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679530419 |

