- 15 Pieces
- 0.06 mm - 0.70 mm Range
features
- Steel blade holder contains one each of the following 1/2" x 3 5/16" blades: 0.06 mm, 0.07 mm, 0.08 mm, 0.10 mm, 0.15 mm, 0.20 mm, 0.25 mm, 0.30 mm, 0.35 mm, 0.40 mm, 0.45 mm, 0.50 mm, 0.55 mm, 0.60 mm, 0.70 mm
| Style | Metric |
| Blade Size | 0.070 mm, 0.080 mm, 0.10 mm, 0.15 mm, 0.20 mm, 0.25 mm, 0.30 mm, 0.35 mm, 0.40 mm, 0.45 mm, 0.50 mm, 0.55 mm, 0.60 mm, 0.70 mm, 0.060 mm |
| Carton Height | N/A |
| No. of Pieces | 15 |
| Material | Steel |
| Carton Length | 3 5/16 in |
| Carton Width | 1/2 in |
| Weight | 0.13 LB |
| EAN or UPC | 662679530525 |

