- 25 Pieces
- 0.04 - 1.00 mm Range
features
- 1/2" x 3 5/16" metric blades in steel holder in the following thicknesses: 0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.10 mm, 0.15 mm, 0.20 mm, 0.25 mm, 0.30 mm, 0.35 mm, 0.40 mm, 0.45 mm, 0.50 mm, 0.55 mm, 0.60 mm, 0.65 mm, 0.70 mm, 0.75 mm,
| Material | Steel |
| Style | Metric |
| Blade Size | 0.040 mm, 0.070 mm, 0.080 mm, 0.10 mm, 0.15 mm, 0.20 mm, 0.25 mm, 0.30 mm, 0.35 mm, 0.40 mm, 0.45 mm, 0.50 mm, 0.55 mm, 0.60 mm, 0.70 mm, 0.050 mm, 0.060 mm, 0.090 mm, 0.65 mm, 0.80 mm, 0.85 mm, 0.90 mm, 0.95 mm, 1.0 mm |
| Carton Height | N/A |
| Carton Width | 1/2 in |
| No. of Pieces | 25 |
| Carton Length | 3 5/16 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679530532 |

