- 11/16 in Socket Size
- 3/4 in Drive Size
- 1 7/8 in Overall Length
- 4 Points
features
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Tight tolerances for snug fit on fastener.
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
- Impact sockets are used where ever powered drive tools are used to install or remove fasteners.
- Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and o-ring to help secure the socket to the drive tool anvil.
- Stamped size for easy reference.
- Side locking hole.
| Drive End Diameter | 1 5/8 in |
| Bolt Clearance Depth | 15/16 in |
| Nut Depth | 7/16 in |
| Inch/Metric | Inch |
| Socket Diameter | 1 11/32 in |
| No. of Points | 4 |
| Socket Type | Impact |
| Finish | Black Oxide |
| Length Type | Standard |
| Socket Size | 11/16 in |
| Overall Length | 1 7/8 in |
| Nut End Outside Diameter | 1 11/32 in |
| Socket Series | Standard, Impact |
| Drive Size | 3/4 in |
| Socket Drive Size | 3/4 in |
| Drive End Outside Diameter | 1 5/8 in |
| Weight | 0.75 LB |
| EAN or UPC | 662679360184 |

